Zoro Homepage

Fitting, Stl, 1/4"-28 Thread Size, PK10

  • Mfr # 52NZ25

  • Zoro # G7367407


product price: $4.89
/pk 10, $0.49/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ25
Zoro #
G7367407
UPC #
190735947548
Country of Origin
India

Dimensions

Overall Length
1/2 in
Thread Size
1/4"-28
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Thread Forming
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
Drive-Fit, Forming
Meets/Exceeds
SAE J-534-C
Features
Thread Forming
Max. Pressure
5,000 psi
Fitting Finish
Zinc-Plated
Material
Steel
Head Angle
0 Degrees
Standards
SAE J-534-C
Fitting Style
Thread Forming
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Overall Length 1/2 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.