Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, M6x1mm Thread Size, PK10

  • Mfr # 52NZ27

  • Zoro # G7367529


product price: $2.65
/pk 10, $0.27/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52NZ27
Zoro #
G7367529
UPC #
190735947555
Country of Origin
India

Dimensions

Overall Length
5/8 in
Thread Size
M6
Fitting Thread Size
M6-1.00mm

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
Metric
Color
Yellow
Fitting Finish
Zinc-Plated
Fitting Thread Type
Metric
Meets/Exceeds
DIN 71412
Max. Pressure
6,000 psi
Material
Steel
Standards
DIN 71412
Overall Pressure - Maximum
6,000 psi
Fitting Style
Standard
Head Angle
0 Degrees

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 5/8 in, Max. Pressure 6,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.