Shop All Flap Discs
Westward
Flap Disc, 4-1/2" dia., 60 Grit, Medium
Mfr # 66261180334
Zoro # G6396568
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand Westward
- MFR # 66261180334
- Zoro # G6396568
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" ProSand Sanding Sheet 120-Grit, PK 20 (02639)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 1/2in (10678)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399189)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (77696090108)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- Westward Flap Discs