Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring and Swaging Tool, 1/8-3/4 In

  • Mfr # 3CYU4

  • Zoro # G1847316


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4; Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Handle
Sliding T
Includes
(5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYU4
Zoro #
G1847316
UPC #
190735822760
Country of Origin
Korea, Republic of

Dimensions

Overall Length (In.)
10 13/16 in
Tube Flaring Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in

Details

Item
Flaring and Swaging Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4; Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Handle
Sliding T
Includes
(5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
Construction
Aluminum
Features
Self-Centering
Application
For Soft Copper, Brass and Aluminum Tubing
Includes Storage Container
Yes
Container Type
Case
Material Application
Aluminum, Brass, Copper
Non-Sparking
No

Description

Flaring and Swaging Tool, Kit Type Flaring and Swaging Kit, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Non-Sparking No, Container Type Case, Features Self-Centering, Includes (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case, Includes Storage Container Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.