Zoro Homepage

Flaring Tool, Single, 3/16-5/8, Chrome

  • Mfr # 3CYV1

  • Zoro # G3299177


product price: $23.89
/ea

Key Features

Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 , 1/4, 5/16 3/8, 7/16, 1/2, 5/8
Cone Type
Swivel
Construction
Aluminum
Application
For Soft Copper, Brass and Aluminum Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYV1
Zoro #
G3299177
UPC #
190735822821
Country of Origin
India

Dimensions

Overall Length (In.)
7 in
Tool Length
7 in
Maximum Wall Thickness
0.039 in
Number of Sizes
7
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in

Details

Item
Flaring Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 , 1/4, 5/16 3/8, 7/16, 1/2, 5/8
Cone Type
Swivel
Construction
Aluminum
Application
For Soft Copper, Brass and Aluminum Tubing
Handle
Sliding T
Features
Self Centering Yoke With Swivel Type Flaring Cone
Product Type
Flaring Tool
Material Application
Aluminum, Brass, Copper
Non-Sparking
No
Handle Design
Sliding T
Body Material
Steel

Description

Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.039 in, Cone Type Swivel, Number of Sizes 7, Non-Sparking No, Body Material Steel, Handle Design Sliding T, Tool Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.