Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Chisel, 0.680 In., 12 In., Round

  • Mfr # 4MGZ1

  • Zoro # G1847045


product price: $21.19
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Tip Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGZ1
Zoro #
G1847045
UPC #
190735855218
Country of Origin
China

Dimensions

Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Tip Width
1 in
Tool Overall Length
12 in
Tip Width
1"
Overall Length
12 in
Shank Length
2 1/2 in
Head Width
1 in
Drill Bit Size
21/32 in
Shank Diameter
21/32 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Material
Steel
Item
Chisel
Shank Shape
Round
For Use With
Chipping Hammers
Collar Type
Round
Cutting Application
Surface Removal
Compatible with Product Type
Chipping Hammers
Shank Design
Round
Material Grade
42CRMO
Point Type
Scaling Chisel
Compatible with Manufacturer Part Number
ACL-006
Point Angle
130 Degrees
Drill Bit Point Type
Flat Chisel
Decimal Equivalent
0.6
For Tool Type
Rotary Hammer
Material - Machining
Steel
Primary Material Application
Concrete, Masonry
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.