This item is Discontinued.

Westward Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6

Flat Chisel, Fuji, 0.500 In., 7 In. (Discontinued)

  • Mfr # 4MHA6
  • Zoro # G3046626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MHA6
Zoro #
G3046626
UPC #
190735855355
Country of Origin
China

Dimensions

Shank Size
0.465 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 3/8 in
Tool Overall Length
7 in
Tip Width
1-3/8"
Overall Length
7 in
Shank Length
31/32 in
Overall Length (In.)
7
Shank Size (In.)
0.500
Head Width
1 3/8 in
Shank Diameter
7/16 in
Drill Bit Size
1/2 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Fuji
Non-Sparking
No
Item
Chisel
Material
Steel
For Use With
Fuji Shank Style Chisel Scalers
Shank Type
Fuji
Shank Shape
Diamond
Point Type
Scaling Chisel
Point Angle
130 Degrees
Material Grade
42CRMO
Shank Design
Fuji
Cutting Application
Surface Removal
Chisel Scaler Style
Fuji
Compatible with Product Type
Chisel Scalers
Compatible with Manufacturer Part Number
ACL-007
Chisel Type
Flat Chisel
Material - Machining
Steel
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Oval
Shank Type - Machining
Diamond
For Tool Type
Chisel Scaler
Drill Bit Point Type
Flat Chisel
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Cutting Direction
Right Hand

Description

Chisel, Non-Sparking No, Shank Shape Diamond, Shank Size 0.465 in, Shank Design Fuji, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.