Zoro Homepage

Flat File, 12 In, Bastard, Machinists

  • Mfr # 1NFP3

  • Zoro # G2041514


product price: $9.39
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Flat Bastard
Thickness
9/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFP3
Zoro #
G2041514
UPC #
190735755174
Country of Origin
India

Dimensions

Length
12 in
Thickness
9/32 in
Width
1 51/250 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Description

When you need to smooth out a rough surface, the Westward 1NFP3 Flat File is the tool for the job. This 12 in. file has 17 to 19 teeth per inch and can be used on general purpose applications. The flat file has a length of 12 in., with an overall width of 1 51/250 in. It features double cut edges on one side and single cut edges on the other side. Made from natural material, this file is 53/200 in thick. The Westward 1NFP3 Flat File will help you work faster and more efficiently so that you can complete your project quickly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.