Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File, 6 In, Bastard, Machinists

  • Mfr # 1NFN9

  • Zoro # G3233413


product price: $4.89
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Flat Bastard
Thickness
5/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFN9
Zoro #
G3233413
UPC #
190735755143
Country of Origin
India

Dimensions

Length
6 in
Thickness
5/32 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Flat Bastard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
30
Edges
Single Cut
Recommended Handle
1NFW5
Number of Cut Edges
4
Taper
Taper Towards Point
File Type
Machinists File
File Coarseness
Bastard Cut
File Style
American Pattern File
Rigidity
Rigid
File Body Finish
Natural
Edge Cut Style
Single
Face Cut Style
Double-Cut
Includes Handle
No
Shape
Rectangular

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 30, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.