Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File, 6 In, Smooth, Machinists

  • Mfr # 1NFP5

  • Zoro # G0598376


product price: $5.49
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Flat Smooth
Thickness
5/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NFP5
Zoro #
G0598376
UPC #
190735755198
Country of Origin
India

Dimensions

Length
6 in
Thickness
5/32 in
Handle Length
6 in
File Length without Tang
6 in
File Width
5/8 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Flat Smooth
Pattern
American
Application
General Purpose
Edges
Single Cut
Teeth per Inch
52
Finish
Natural
File Body Finish
Natural
Rigidity
Rigid
Number of Cut Edges
4
Face Cut Style
Double-Cut
Edge Cut Style
Single
File Type
Machinists File
Includes Handle
No
File Coarseness
Smooth Cut
Taper
Taper Towards Point
File Style
American Pattern File
Shape
Rectangular

Description

Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 52, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.