Zoro Homepage

Flat File, American, Bastard

  • Mfr # 30PA52

  • Zoro # G9090024


product price: $11.59
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Bastard
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA52
Zoro #
G9090024
UPC #
190735805206
Country of Origin
India

Dimensions

Length
8 in
Thickness
3/16 in
Handle Length
8 in
File Width
13/16 in
File Length without Tang
8 in

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, File Body Finish Black Oxide, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.