Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat File, American, Bastard

  • Mfr # 30PA58

  • Zoro # G9090085


product price: $16.79
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Cut Type
Bastard
Thickness
5/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA58
Zoro #
G9090085
UPC #
190735805268
Country of Origin
India

Dimensions

Length
14 in
Thickness
5/16 in
Handle Length
14 in
File Length without Tang
14 in
File Width
1 3/8 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
General Purpose
Edges
Single Cut
Teeth per Inch
17
Finish
Natural
Recommended Handle
1NFW5
Number of Pieces
1
File Coarseness
Bastard Cut
File Type
Machinists File
File Style
American Pattern File
Taper
Taper Towards Point
Rigidity
Rigid
Face Cut Style
Double-Cut
Edge Cut Style
Single
Number of Cut Edges
4
File Body Finish
Black Oxide
Includes Handle
No
Shape
Flat

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 5/16 in, File Width 1 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, File Body Finish Black Oxide, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.