Zoro Homepage

Flat File, American, Chip-Breaking

  • Mfr # 30PA47

  • Zoro # G9089972


product price: $13.29
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Chip-Breaking
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA47
Zoro #
G9089972
UPC #
190735805152
Country of Origin
India

Dimensions

Length
10 in
Thickness
1/4 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Chip-Breaking
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
22
Recommended Handle
1NFW5
Edges
Single Cut
Number of Pieces
1
File Coarseness
Smooth Cut
Includes Handle
No
Face Cut Style
Chip-Breaking
File Body Finish
Natural
Rigidity
Rigid
File Type
Machinists File
Edge Cut Style
Single
Number of Cut Edges
4
File Style
American Pattern File
Taper
Taper Towards Point
Shape
Flat

Description

Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/4 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.