Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Long Angle Lathe File, Rect, 12 In L

  • Mfr # 10Z694

  • Zoro # G5090145


product price: $16.69
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Bastard
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z694
Zoro #
G5090145
UPC #
190735731826
Country of Origin
India

Dimensions

Length
12 in
Thickness
1/4 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
22, 23
Number of Pieces
1
Taper
Taper Towards Point
Rigidity
Rigid
File Coarseness
Bastard Cut
File Type
Machinists File
Number of Cut Edges
2
File Body Finish
Natural
File Style
American Pattern File
Edge Cut Style
Safe
Face Cut Style
Single-Cut
Includes Handle
No
Shape
Rectangular

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 1/4 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, 23, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.