Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Rivet Chisel, 0.401 In., 6-1/2 In.

  • Mfr # 4MHD7

  • Zoro # G2739825


product price: $13.49
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHD7
Zoro #
G2739825
UPC #
190735855546
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
3/4 in
Tool Overall Length
6 1/2 in
Overall Length
6 1/2 in
Tip Width
3/4"
Shank Length
1 1/4 in
Drill Bit Size
3/8 in
Head Width
3/4 in
Shank Diameter
3/8 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Collar Type
Round
Shank Shape
Round
Material
Steel
Item
Chisel
Point Type
Scaling Chisel
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-016
Point Angle
130 Degrees
Shank Design
Round
Chisel Scaler Style
IR
Compatible with Product Type
Air Hammer
Cutting Application
Surface Removal
Material - Machining
Steel
Primary Material Application
Concrete, Masonry
Chisel Type
Flat Chisel
Drill Bit Point Type
Flat Chisel
Cutting Direction
Right Hand
Chisel Collar Shape
Round
For Tool Type
Air Hammer
Decimal Equivalent
0.4
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/2 in, Material Steel, Point Angle 130 Degrees , Point Type Scaling Chisel, Chisel Tip Width 3/4 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.