WESTWARD 1/2 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 1/2 in
Mfr # 4LXD4
Zoro # G0443143
product price: $10.79
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Impact Rated
Yes
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LXD4
Zoro #
G0443143
UPC #
190735851388
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
1/2 in
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Length
2 9/16 in
Socket Size
1/2 in
Description
Impact Socket, Socket Size 1/2 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 14 mm, Standards DIN 3121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.