Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Spout Measure, 1Quart/1 Liter

  • Mfr # 2CAN9

  • Zoro # G1787746


product price: $7.79
/ea

Key Features

Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
1 qt/1 L
For Use With
Oil Based Media
Includes
Lid Cap and Flex Spout Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CAN9
Zoro #
G1787746
UPC #
190735794555
Country of Origin
India

Dimensions

Outside Diameter
4 1/2 in
Overall Height
7 3/4 in
Spout Length
7 1/4 in

Details

Item
Measuring Container
Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
1 qt/1 L
For Use With
Oil Based Media
Includes
Lid Cap and Flex Spout Cap
Number of Feeds
0
Includes Graduation Marks
Graduation Marks Included
Cover Material
Polypropylene
Container Material
HDPE
Color
White
Resistance Properties
Chemical Resistant
Spout Material
Polyethylene
Spout Type
Flexible
Fluid Capacity
1 qt

Description

Flexible Spout Measure, Capacity 1 Quart/1 Liter, High Density Polyethylene, Function For Transferring Media in Metered Quantities, For Use With Oil Based Media, Includes Lid Cap and Flex Spout Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.