Zoro Homepage

Flexible Spout Measure, 2 Quart/1 Liter

  • Mfr # 2CAP1

  • Zoro # G1176025


product price: $9.59
/ea

Key Features

Height (In.)
9 3/8 in
Spout Length (In.)
7 3/16 in
Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
2 qt/2 L.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CAP1
Zoro #
G1176025
UPC #
190735794562
Country of Origin
India

Dimensions

Height (In.)
9 3/8 in
Spout Length (In.)
7 3/16 in
Overall Height
9 1/2 in
Outside Diameter
5 1/4 in
Spout Length
7 1/4 in

Details

Item
Measuring Container
Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
2 qt/2 L.
For Use With
Oil Based Media
Includes
Lid Cap and Flex Spout Cap
Number of Feeds
0
Cover Material
Polypropylene
Fluid Capacity
2 qt
Color
White
Spout Material
Polyethylene
Spout Type
Flexible
Resistance Properties
Chemical Resistant
Container Material
HDPE
Includes Graduation Marks
Graduation Marks Included

Description

Measuring Container,2 qt,Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.