Zoro Homepage

Flexible Spout Measure, 3 Quart/3 Liter

  • Mfr # 2CAP2

  • Zoro # G1478766


product price: $12.69
/ea

Key Features

Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
3 qt/3 L.
For Use With
Oil Based Media
Includes
Lid Cap and Flex Spout Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CAP2
Zoro #
G1478766
UPC #
190735794579
Country of Origin
India

Dimensions

Overall Height
9 3/4 in
Spout Length
7 1/4 in
Outside Diameter
6 3/4 in

Details

Item
Measuring Container
Bowl Material
High Density Polyethylene
Function
For Transferring Media in Metered Quantities
Capacity
3 qt/3 L.
For Use With
Oil Based Media
Includes
Lid Cap and Flex Spout Cap
Number of Feeds
0
Spout Material
Polyethylene
Color
White
Container Material
HDPE
Fluid Capacity
3 qt
Resistance Properties
Chemical Resistant
Includes Graduation Marks
Graduation Marks Included
Spout Type
Flexible
Cover Material
Polypropylene

Description

Flexible Spout Measure, Capacity 3 Quart/3 Liter, High Density Polyethylene, Function For Transferring Media in Metered Quantities, For Use With Oil Based Media, Includes Lid Cap and Flex Spout Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.