Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Spout Measure, 8-1/2in Dia.

  • Mfr # 33RL91

  • Zoro # G9672932


product price: $26.99
/ea

Key Features

Reservoir Cap. (Oz.)
202 oz
Height (In.)
12 1/4 in
Width (In.)
8 1/2 in
Spout Length (In.)
8 in
Bowl Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RL91
Zoro #
G9672932
UPC #
190735814970
Country of Origin
India

Dimensions

Height (In.)
12 1/4 in
Width (In.)
8 1/2 in
Spout Length (In.)
8 in
Bowl Dia.
8 1/2 in
Dia. (In.)
8 1/2 in
Bowl Dia. (In.)
8 1/2 in
Unit Height
12 1/4 in
Overall Unit Length
17 1/4 in
Unit Length (In.)
9 11/16 in
Overall Height
12 1/4 in
Outside Diameter
8 1/2 in
Spout Length
8 in

Details

Item
Measuring Container
Reservoir Cap. (Oz.)
202 oz
Bowl Material
High Density Polyethylene
Function
Transferring Metered Quantity of Fluids
Capacity
6 qt/6 L
For Use With
Oil
Includes
Dust Cap, Spout Cap
Type
Plastic Measure
Bowl Capacity
6 qt/6L
Material
High-Density Polyethylene, Polyethylene, Polypropylene
Cover Material
Polypropylene
Spout Material
Polyethylene
Container Material
HDPE
Resistance Properties
Chemical Resistant
Color
White
Includes Graduation Marks
Graduation Marks Included
Spout Type
Flexible
Fluid Capacity
6 qt

Description

Measuring Container,6 qt,Flexible

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.