Zoro Homepage

Foot Valve, Non-Return, 2.28 in L

  • Mfr # 5NUE1

  • Zoro # G2138193


product price: $30.19
/ea

Key Features

Type
With Non Return
Overall Dia. (In.)
1.22 in
Overall Length
2.28 in
Color
White
For Use With
Suction Tubes Used with Air Operated Stub Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUE1
Zoro #
G2138193
UPC #
190735867723
Country of Origin
India

Dimensions

Overall Dia. (In.)
1.22 in
Overall Length
2.28 in

Details

Item
Foot Valve
Type
With Non Return
Color
White
For Use With
Suction Tubes Used with Air Operated Stub Pumps
Application
These Are Used at the Bottom of Suction Tubes
Includes
Suction Tubes Used with Air Operated Stub Pumps and Ball Check
Fitting End (In.)
3/4 NPT (F)
Material of Construction
Aluminum
Product Type
With Non Return
Wetted Material
Aluminium, Steel
Food Grade
No
Shop By
Closeouts

Description

Foot Valve, Overall Length 2.28 in, Food Grade No, Includes Ball Check, Suction Tubes Used with Air Operated Stub Pumps, For Use With Suction Tubes Used with Air Operated Stub Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.