Zoro Homepage

Framing Hammer, 22 Oz, Fiberglass, Milled

  • Mfr # 2FGL9

  • Zoro # G2862045


product price: $25.19
/ea

Key Features

Head Material
High Carbon Steel
Features
Shock Absorbing, Nail Set
Head Weight (Oz.)
22.0
Overall Length (In.)
15-3/4
Meets/Exceeds
ANSI Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FGL9
Zoro #
G2862045
UPC #
190735795422
Country of Origin
China

Dimensions

Overall Length (In.)
15-3/4
Face Dia. (In.)
1-5/16

Details

Item
Framing Hammer
Head Material
High Carbon Steel
Features
Shock Absorbing, Nail Set
Head Weight (Oz.)
22.0
Meets/Exceeds
ANSI Standards
Handle
Fiberglass
Face
Milled

Description

Framing Hammer, Head Material High Carbon Steel, Features Shock Absorbing, Nail Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.