Zoro Homepage

Framing Hammer, Fiberglass, Axe, 28 Oz

  • Mfr # 6DWJ1

  • Zoro # G1029786


product price: $18.79
/ea

Key Features

Overall Length
15 in
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Magnetic Nail Holder, Nail Pulling Groove, Tempered Striking Surface
Head Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWJ1
Zoro #
G1029786
UPC #
190735881835
Country of Origin
China

Dimensions

Overall Length
15 in
Face Dia. (In.)
1 5/16 in
Overall Length (In.)
15 in
Face Diameter
1 3/8 in

Details

Item
Straight Framing Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Magnetic Nail Holder, Nail Pulling Groove, Tempered Striking Surface
Head Weight
28 oz
Head Weight (Lb.)
1 7/8
Meets/Exceeds
ASME
Face
Milled
Head Weight (Oz.)
28.0
Handle
Axe-Style, Fiberglass
Face Material
Steel
Non-Sparking
No
Includes Nail Holder
Yes
Claw Shape
Straight
Dead Blow Hammer
No
Hammer Type
Framing Hammer
Grip Style
Ribbed
Face Texture
Milled

Description

Straight Framing Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 28 oz, Overall Length 15 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Induction Hardened, Magnetic Nail Holder, Nail Pulling Groove, Tempered Striking Surface, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.