Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hoe, 6 In Steel Blade

  • Mfr # 2MVT3

  • Zoro # G0274032


product price: $25.59
/ea

Key Features

Blade Width
4 1/4 in
Blade Length
6 in
Blade Material
Steel
Handle Type
Straight
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MVT3
Zoro #
G0274032
UPC #
190735800201
Country of Origin
Multiple

Dimensions

Blade Width
4 1/4 in
Blade Length
6 in
Handle Length
59 1/2 in
Overall Length
62 in

Details

Item
Garden Hoe
Blade Material
Steel
Handle Type
Straight
Handle Material
Wood
Features
Forged Steel Head
Product Type
Garden Hoe
Non-Sparking
No

Description

Garden Hoe, Product Type Garden Hoe, Blade Material Steel, Blade Width 4 1/4 in, Blade Length 6 in, Handle Type Straight, Handle Material Wood, Handle Length 59 1/2 in, Overall Length 62 in, Non-Sparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.