General Purpose File Set, Ergonomic, 5 PC
Mfr # 1NFK7
Zoro # G1912224
product price: $42.19
/eaKey Features
Profile Shape
Rectangular, Half Round, Triangular
Length
6 in, 8 in, 10 in
Includes
10 in Mill Bastard, Half-Round Bastard, 6 in Slim Taper, 8 in Mill Bastard TSE,8 in Flat Soft Grip Handles, Rollup Nylon Pouch
Pattern
American
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NFK7
Zoro #
G1912224
UPC #
190735755037
Country of Origin
India
Dimensions
Length
6 in, 8 in, 10 in
File Length without Tang
6 in, 8 in, 10 in
File Width
6 in, 8 in, 10 in
Details
Item
File Set
Profile Shape
Rectangular, Half Round, Triangular
Includes
10 in Mill Bastard, Half-Round Bastard, 6 in Slim Taper, 8 in Mill Bastard TSE,8 in Flat Soft Grip Handles, Rollup Nylon Pouch
Pattern
American
Finish
Natural
Number of Pieces
5
Edge Cut Style
Single
File Coarseness
Bastard Cut, Smooth Cut
File Set Type
Ergo File Set
File Type
Machinists File
Material Applications
Stainless Steel
File Style
American Pattern File
Face Cut Style
Double-Cut, Single-Cut
Includes Handle
Yes
Container Type
Pouch
Files Included
10 in Half Round Bastard, 10 in Mill Bastard, 6 in Slim Taper, 8 in Flat Smooth, 8 in Mill Bastard TSE
File Body Finish
Natural
Description
This Westward 1NFK7 General Purpose File Set is a set of files and rasps that will give you the best results. This ergonomic file set offers quality and comfort, so you can always rely on it to provide the perfect finish. The three straight wireway files come in sizes 6 in., 8 in. and 10 in. for your convenience. The natural finish ensures the highest level of performance every time, as well as offering better corrosion resistance than other finishes such as gold or silver plating. The American pattern means that these files are easy to handle and work with, no matter what kind of material you are filing away at. With its high performance and user-friendly design, this Westward 1NFK7 General Purpose File Set is definitely something you should consider adding to your tool collection.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.