Zoro Homepage

Gooseneck Wrecking Bar, 12 In, 1/2 In Dia

  • Mfr # 3FE97

  • Zoro # G0952874


product price: $4.95
/ea

Key Features

Type
Wrecking Bars
Overall Length
12 in
Overall Width
1/2 in
Material
Alloy Steel
End Style
Chisel, Claw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FE97
Zoro #
G0952874
UPC #
190735823200
Country of Origin
India

Dimensions

Overall Length
12 in
Overall Width
1/2 in
Bar Diameter
5/8 in

Details

Item
Gooseneck Wrecking Bar
Type
Wrecking Bars
Material
Alloy Steel
End Style
Chisel, Claw
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Tether Ready
No
Bar Shape
Hexagon
End Angle Style
Gooseneck
Number of Nail Slots
1

Description

The Westward 3FE97 Gooseneck Wrecking Bar is a must-have tool for the toughest of jobs. It has a 12 in. length and 1/2 in. width, making it an ideal pry bar to have on hand. Made of alloy steel, this gooseneck wrecking bar is strong and durable enough to handle any job you throw at it. The black gooseneck wrecking bar also features a tether style that allows you to attach it to your belt loop or tool bag with ease. This 12 in., 1/2 in. wide pry bar is perfect for removing nails and loosening boards without damaging them or the surrounding area. If you are looking for a versatile pry bar that can be attached to your belt loop or tool bag, then look no further than the Westward 3FE97 Gooseneck Wrecking Bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.