Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Coupler, 21/32in.1/8in. NPT (F)

  • Mfr # 19XH27

  • Zoro # G9076365


product price: $5.49
/ea

Key Features

Sub-Category
Adapters and Couplers
Size
21/32 in OD
For Use With
Grease Gun Extension
Max. Pressure
13,000 psi
Features
3-Jaw Construction, Fully Hardened Spring Steel Jaws, Hardened Coupler Body Withstands High Pressure Without Deformation, Hexagonal Nut for Easy Tightening, With Ball Check
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19XH27
Zoro #
G9076365
UPC #
190735745113
Country of Origin
India

Dimensions

Size
21/32 in OD
Overall Diameter
5/8 in
Connection Size
1/8"

Details

Sub-Category
Adapters and Couplers
Item
Grease Gun Coupler
For Use With
Grease Gun Extension
Max. Pressure
13,000 psi
Features
3-Jaw Construction, Fully Hardened Spring Steel Jaws, Hardened Coupler Body Withstands High Pressure Without Deformation, Hexagonal Nut for Easy Tightening, With Ball Check
Min. Burst Pressure
13,000 psi
Working Pressure
10,000 psi
Connection
1/8 FNPT
Connection Thread Type
NPT
Coupler Style
Straight
Connection Type
Threaded
Burst Pressure
13,000 psi
Compatible Grease Gun Type
Manual
Operating Pressure - Maximum
13,000 psi
Connection Thread Gender
Female
Product Type
3-Jaw Grease Coupler

Description

Grease Coupler, 21/32 In., Working Pressure (PSI) 10000, Max. Pressure (PSI) 10000, Min. Burst Pressure (PSI) 13000, Inlet 1/8 In. NPT (F), Outlet 3 Jaw, Fitting End (In.) 1/8 NPT (F), Features Hardened Coupler Body with Double Wall Thickness withstands High Pressure without Deformation, Fully Hardened Spring Steel Jaws, Hexagonal Nut For Easy Tightening, 3 Jaw Construction, with Ball Check, For Use With Hand/air Grease Guns

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.