Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Coupler, Steel, 6000 PSI

  • Mfr # 45CT61

  • Zoro # G3854840


product price: $20.19
/ea

Key Features

Type
90 Degrees
Overall Length
3.44 in
Color
White
Characteristics
Quick Connect Operation, Snaps Directly Onto Grease Couplers
Includes
Grease Fitting Zerk for Quick-Connect with the Grease Gun Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45CT61
Zoro #
G3854840
UPC #
190735896570
Country of Origin
India

Dimensions

Overall Length
3.44 in

Details

Item
Grease Coupler
Type
90 Degrees
Color
White
Characteristics
Quick Connect Operation, Snaps Directly Onto Grease Couplers
Includes
Grease Fitting Zerk for Quick-Connect with the Grease Gun Coupler
Application
For Right Angle Greasing Applications and Quickly Converting Regular Couplers for Greasing Fittings with Limited Access In Low Height Areas
Operating Pressure (PSI)
6,000 psi
Max. Pressure (PSI)
6,000 psi
Material of Construction
Steel
Number of Feeds
0
For Use With
Grease
Wetted Material
Buna-N, Steel
Food Grade
No
Product Type
Grease Coupler

Description

Grease Coupler, Product Type Grease Coupler, Wetted Material Buna-N, Steel, Compatible with Series Not Applicable, For Use With Grease, Includes Grease Fitting Zerk for Quick-Connect with the Grease Gun Coupler, Compatible with Brand Not Applicable, Compatible Manufacturer Model Number Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.