Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Coupler, Steel, 6000 psi

  • Mfr # 45FG46

  • Zoro # G3112037


product price: $5.45
/ea

Key Features

Sub-Category
Adapters and Couplers
Size
19/32 in
For Use With
5/8 in Button Head Grease Fittings
Min. Burst Pressure
6,000 psi
Working Pressure
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG46
Zoro #
G3112037
UPC #
190735833964
Country of Origin
India

Dimensions

Size
19/32 in
Overall Diameter
5/8 in
Connection Size
1/8"

Details

Sub-Category
Adapters and Couplers
Item
Grease Gun Coupler
For Use With
5/8 in Button Head Grease Fittings
Min. Burst Pressure
6,000 psi
Working Pressure
6,000 psi
Connection
1/8 FNPT
Max. Pressure
6,000 psi
Features
Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure without Deformation
Includes
(4) Jaws
Material
Steel
Product Type
3-Jaw Grease Coupler
Burst Pressure
6,000 psi
Operating Pressure - Maximum
6,000 psi
Connection Type
Threaded
Coupler Style
Straight
Connection Thread Type
NPT
Connection Thread Gender
Female
Compatible Grease Gun Type
Manual

Description

Grease Gun Coupler,Straight,1/8",NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.