Zoro Homepage

Grease Coupler, Zerk, 90 Degree

  • Mfr # 45FG51

  • Zoro # G3111985


product price: $20.19
/ea

Key Features

Sub-Category
Adapters and Couplers
Size
1/2 in
For Use With
Hand Operated Grease Guns
Connection
Zerk
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG51
Zoro #
G3111985
UPC #
190735834015
Country of Origin
India

Dimensions

Size
1/2 in
Overall Width
5/8 in

Details

Sub-Category
Adapters and Couplers
Item
Grease Gun Coupler
For Use With
Hand Operated Grease Guns
Connection
Zerk
Material
Steel
Includes
Grease Fitting
Working Pressure
6,000 psi
Max. Pressure
6,000 psi
Min. Burst Pressure
6,000 psi
Features
Instantly Connects Direct onto any 3 or 4 Jaw Grease Coupler, No Need of Threading
Compatible Grease Gun Type
Manual
Coupler Style
Right Angle
Burst Pressure
6,000 psi
Connection Type
Zerk
Product Type
Quick-Connect Coupler
Operating Pressure - Maximum
6,000 psi

Description

Grease Coupler, For Use With Hand Operated Grease Guns, Size 1/2 In., Connection Zerk, Max. Pressure 6000 psi, Min. Burst Pressure 6000 psi, Working Pressure 6000 psi, Material Steel, Features Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time, Includes Grease Fitting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.