Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Elbow Adaptor, Stl, 27/32" L, PK5

  • Mfr # 52PA01

  • Zoro # G7368159


product price: $10.15
/pk 5, $2.03/ea

Key Features

Fitting Head Angle
90 Degrees
Overall Length
0.84 in
Thread Size
1/4"-28
Thread Type
SAE-LT
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PA01
Zoro #
G7368159
UPC #
190735946992
Country of Origin
India

Dimensions

Overall Length
0.84 in
Thread Size
1/4"-28
End 1 Thread Size
1/4"-28
End 2 Thread Size
1/8"-27

Details

Item
Grease Elbow Adaptor
Fitting Head Angle
90 Degrees
Thread Type
SAE-LT
Color
Yellow
Fitting Accessory Grouping
Adapter
Material
Steel
End 1 Thread Gender
Male
End 1 Thread Type
SAE-LT
Product Type
Elbow Adapter
Resistance Properties
Corrosion Resistant
Head Angle
90 Degrees
End 2 Thread Type
NPTF
End 2 Thread Gender
Female

Description

Grease Elbow Adaptor, 90 Degrees , Material Steel, Zinc Plated Finish, Thread Size 1/4 In.-28, Thread Type SAE-LT, Overall Length 27/32 In., Color Bronze, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.