Grease Extractor, Steel, Large
Mfr # 45FG43
Zoro # G3112061
product price: $22.49
/eaKey Features
Sub-Category
Tools and Meters
Size
3/8 in, 7/16 in
For Use With
Grease Fittings with Hex Size 3/8 in and 7/16 in
Features
Opens fittings with Hex size of 3/8" & 7/16" (11 mm)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45FG43
Zoro #
G3112061
UPC #
190735833933
Country of Origin
India
Dimensions
Size
3/8 in, 7/16 in
Connection Thread Size
1/8"-27
Details
Sub-Category
Tools and Meters
Item
Zerk Extractor
For Use With
Grease Fittings with Hex Size 3/8 in and 7/16 in
Features
Opens fittings with Hex size of 3/8" & 7/16" (11 mm)
Material
Steel
Includes
Tap
Connection
1/8-27
Compatible Product Type
Grease Fittings
Product Type
Zerk Extractor
Description
Zerk Extractor, Compatible Hose Inside Diameter Not Applicable, Connection Thread Size 1/8 In.-27, Compatible Product Type Grease Fittings, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 52NZ29, 52NZ32, 52NZ57, 52NZ58, 52NZ59, 52NZ61, 52NZ66, 52NZ71, 52NZ74, 52NZ83, 52NZ85, 52NZ96, 52PA05, 52PA07, 52PA20, 52PA21, Product Type Zerk Extractor, Material Steel, Includes Tap, Features Opens fittings with Hex size of 3/8 In. & 7/16 In. (11 mm)
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.