Zoro Homepage

Grease Feeder, 1 oz., For Static Condition

  • Mfr # 35PA94

  • Zoro # G0043639


product price: $31.69
/ea

Key Features

Capacity (Oz.)
1 fl oz
Height (In.)
3 5/8 in
NPT
1/8 in
Dia. (In.)
1 3/4 in
Operating Temp. (F)
-10 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35PA94
Zoro #
G0043639
UPC #
190735817179
Country of Origin
India

Dimensions

Height (In.)
3 5/8 in
Dia. (In.)
1 3/4 in
Overall Height
3 5/8 in
Feeder Refill Connection Size
1/8 in
Overall Diameter
1 3/4 in
Connection Size
1/8 in

Details

Item
Grease Feeder
Capacity (Oz.)
1 fl oz
NPT
1/8 in
Operating Temp. (F)
-10 Degrees to 250 Degrees F
Includes
Grease Fitting Cap, Springs
Material
polycarbonate
Spring Tension (PSI)
1 to 2
Application
Static Conditions
Feeder Material
Polycarbonate
Feeder Refill Connection Type
NPT
Flow Rate Adjustability
Non-Adjustable
Refillable
Yes
Lubrication Point Type
Single
Feeder Capacity
1 fl oz
Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
250 Degrees F
Delivery Method
Continuous

Description

Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 1 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force Not Applicable, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Grease Fitting Cap, Springs, Refillable Yes, Feeder Refill Connection Size 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.