Zoro Homepage

Grease Fitting, 30 Deg., SS, 29/32" L, PK10

  • Mfr # 52PA20

  • Zoro # G0741540


product price: $51.69
/pk 10, $5.17/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
30 Degrees
Fitting Material
Stainless Steel
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PA20
Zoro #
G0741540
UPC #
190735947951
Country of Origin
India

Dimensions

Overall Length
7/8 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
30 Degrees
Fitting Material
Stainless Steel
Thread Type
PTF
Color
White
Fitting Thread Type
PTF
Meets/Exceeds
SAE J-534-C
Fitting Finish
Unfinished
Max. Pressure
5,000 psi
Material
Stainless Steel
Fitting Style
Standard
Head Angle
30 Degrees
Standards
SAE J-534-C
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 30 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 7/8 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.