Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting, 65 Deg., Stl, 47/64" L, PK10

  • Mfr # 52NZ50

  • Zoro # G7368107


product price: $5.49
/pk 10, $0.55/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
65 Degrees
Fitting Material
Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ50
Zoro #
G7368107
UPC #
190735947296
Country of Origin
India

Dimensions

Overall Length
3/4 in
Thread Size
1/4"-28
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
65 Degrees
Fitting Material
Steel
Thread Type
SAE-LT
Color
Yellow
Fitting Thread Type
SAE-LT
Max. Pressure
5,000 psi
Meets/Exceeds
SAE J-534-C
Fitting Finish
Zinc-Plated
Material
Steel
Head Angle
65 Degrees
Overall Pressure - Maximum
5,000 psi
Standards
SAE J-534-C
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 3/4 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.