Zoro Homepage

Grease Fitting Kit, 65 Pc.

  • Mfr # 13X064

  • Zoro # G4264425


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"-27
Thread Type
PTF, SAE-LT
Sizes Included
1/8"-27 PTF, 1/4"-28 SAE-LT, Easy Out Tools, Small, Large, Grease Fitting Caps, Professional 4 Jaw Couplers, Grease Fitting Thread Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X064
Zoro #
G4264425
UPC #
190735743058
Country of Origin
India

Dimensions

Thread Size
1/4"-28, 1/8"-27
Sizes Included
1/8"-27 PTF, 1/4"-28 SAE-LT, Easy Out Tools, Small, Large, Grease Fitting Caps, Professional 4 Jaw Couplers, Grease Fitting Thread Tester
Dimension Type
SAE

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
PTF, SAE-LT
Number of Pieces
65
Product Type
Grease Fitting and Installation Tool Kit
System of Measurement
SAE
Includes
(4) Professional Jaw Couplers, Grease Fitting Caps, Grease Fitting Thread Tester
Includes Case
Case Included
Number of Fittings
65
Head Angle
0 Degrees , 45 Degrees , 90 Degrees
Resistance Properties
Corrosion Resistant
Fitting Style
Standard

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.