Zoro Homepage

Grease Fitting Kit, No. Pieces 44, PK44

  • Mfr # 52NZ88

  • Zoro # G7368140


product price: $20.99
/pk 44, $0.48/ea

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
M10x1, M6x1, M8x1
Thread Type
Metric, Taper
Sizes Included
(10) M10x1mm Straight Fittings, (10) M6x1mm Straight Fittings, (6) M6x1mm 45 Degrees Fittings, (6) M6x1mm 90 Degrees Fittings, (6) M8x1mm 45 Degrees Fittings, (6) M8x1mm 90 Degrees Fittings, (6) M8x1mm Straight Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ88
Zoro #
G7368140
UPC #
190735947418
Country of Origin
India

Dimensions

Thread Size
M10x1, M6x1, M8x1
Sizes Included
(10) M10x1mm Straight Fittings, (10) M6x1mm Straight Fittings, (6) M6x1mm 45 Degrees Fittings, (6) M6x1mm 90 Degrees Fittings, (6) M8x1mm 45 Degrees Fittings, (6) M8x1mm 90 Degrees Fittings, (6) M8x1mm Straight Fittings
Dimension Type
Metric

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
Metric, Taper
Number of Pieces
44
Product Type
Grease Fitting Kit
System of Measurement
Metric
Fitting Style
Standard
Head Angle
0 Degrees , 45 Degrees , 90 Degrees
Includes Case
No Case Included
Resistance Properties
Corrosion Resistant
Includes
(10) M10 x 1mm Straight Fittings, (10) M6 x 1mm Straight Fittings, (6) M6 x 1mm 45 Degrees Fittings, (6) M6 x 1mm 90 Degrees Fittings, (6) M8 x 1mm 45 Degrees Fittings, (6) M8 x 1mm 90 Degrees Fittings, (6) M8 x 1mm Straight Fittings
Number of Fittings
44

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Taper, Number of Pieces 44, Package Quantity 44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.