Zoro Homepage

Grease Fitting, Straight, Stl, 1-5/8"L, PK10

  • Mfr # 52NZ79

  • Zoro # G7367775


product price: $7.55
/pk 10, $0.76/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ79
Zoro #
G7367775
UPC #
190735947357
Country of Origin
India

Dimensions

Overall Length
1 5/8 in
Thread Size
1/4"-28
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
SAE-LT
Color
Yellow
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C
Fitting Thread Type
SAE-LT
Max. Pressure
5,000 psi
Material
Steel
Overall Pressure - Maximum
5,000 psi
Fitting Style
Standard
Head Angle
0 Degrees

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 1 5/8 in, Max. Pressure 5,000 psi, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.