Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21 in Overall Length, PK10

  • Mfr # 52NZ29

  • Zoro # G7367635


product price: $3.85
/pk 10, $0.39/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52NZ29
Zoro #
G7367635
UPC #
190735947593
Country of Origin
India

Dimensions

Overall Length
5/8 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
PTF
Color
Yellow
Fitting Finish
Zinc-Plated
Fitting Thread Type
PTF
Max. Pressure
6,000 psi
Meets/Exceeds
SAE J-534-C
Material
Steel
Fitting Style
Standard
Head Angle
0 Degrees
Standards
SAE J-534-C
Overall Pressure - Maximum
6,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 5/8 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.