Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting, Straight, Stl, 5/8" L, PK10

  • Mfr # 52NZ55

  • Zoro # G7367888


product price: $3.95
/pk 10, $0.40/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ55
Zoro #
G7367888
UPC #
190735947289
Country of Origin
India

Dimensions

Overall Length
5/8 in
Thread Size
5/16"
Fitting Thread Size
5/16"

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
Drive Fit
Color
Yellow
Max. Pressure
5,000 psi
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C
Material
Steel
Overall Pressure - Maximum
5,000 psi
Fitting Style
Drive (Push-In)
Head Angle
0 Degrees

Description

Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 5/16 In., Overall Length 5/8 in, Max. Pressure 5,000 psi, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.