Zoro Homepage

Grease Fitting Washer, 1/4 In., Gold, PK25

  • Mfr # 44C506

  • Zoro # G5079575


product price: $28.29
/pk 25, $1.13/ea

Key Features

Sub-Category
Washers
Size
1/4"-28
For Use With
1/4-28 Grease Fittings
Features
Anodized Washer
Includes
Color Coordinated to match the zerk fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44C506
Zoro #
G5079575
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4"-28
Overall Length
3 1/2 in
Overall Diameter
3 1/2 in
Overall Height
3/8 in

Details

Sub-Category
Washers
Item
Gold Grease Fitting Washer
For Use With
1/4-28 Grease Fittings
Features
Anodized Washer
Includes
Color Coordinated to match the zerk fitting
Material
Steel
Color
Gold
Fluid Capacity
0 oz
Compatible Product Type
1/4-28 Grease Fittings
Product Type
Grease Fitting Washer

Description

Gold Grease Fitting Washer, Includes Color Coordinated to match the zerk fitting, For Use With 1/4-28 Grease Fittings, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.