Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, 6000 psi, Gray, 12 in.

  • Mfr # 45CT44

  • Zoro # G3112789


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
Max. Operating Pressure
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CT44
Zoro #
G3112789
UPC #
190735833209
Country of Origin
India

Dimensions

Hose Length
12 in
Flexible Hose Length
12 in
Overall Width
61 mm
Overall Length
15 1/8 in
Dispensing Tip Length
1 1/2 in
Overall Height
134 mm

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
Max. Operating Pressure
6,000 psi
Cartridge Capacity
14 1/2 oz
Features
Drop Resistant, Used in Underground Mining
Tube Color
Gray
Tube Material
Metal
For Use With
14 1/2 oz Grease Cartridges
Variable Stroke / Full Stroke
Full Stroke
Volume Per Stroke
0.035 oz.
Tether Capable
Not Tether Capable
Includes
High Pressure Grease Hose and Grease Gun Coupler
Application
Everyday Greasing In Industrial, Agricultural, Automotive, Fleet and Mining
Strokes per Oz.
28
Volume per Stroke
1 mL
Tether Style
Not Tether Capable
Product Type
Manual Grease Gun
Barrel Color
Gray
Operating Pressure - Maximum
6,000 psi
Strokes per Oz
28
Compatible Fitting Style
Standard
Resistance Properties
Impact Resistant, Rust Resistant
Hose Type
Flexible
Tether Capabilities
Not Tether Capable
Dispensing Tip Material
Steel
Barrel Material
Metal
Hose Material
Polyurethane/Polyester
Recommended NLGI Viscosity Grade
2
Loading Method
Cartridge
Handle Style
Lever-Grip
Dispensing Tip Style
Straight
Stroke Type
Fixed Stroke

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes per Oz. 28, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 12 in, Gray, Tube Material Metal, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 1 mL, For Use With 14 1/2 oz Grease Cartridges, Application Everyday Greasing In Industrial, Agricultural, Automotive, Fleet and Mining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.