Zoro Homepage

Grease Gun Filler Pump, 25 to 50 lb.

  • Mfr # 5NUD9

  • Zoro # G1250295


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Fits Container Size
25 to 50 lb
Includes
Drum Cover, Female Loader Valve For Attaching To Bulk Loader On Grease Gun, Rubber Lined Follower Plate, Steel Discharge Spout
Max. Viscosity
NLGI #2
Volume Per Stroke
1 oz.
Grease Pump Operation
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUD9
Zoro #
G1250295
UPC #
190735867709
Country of Origin
India

Dimensions

Fits Container Size
25 to 50 lb
Tube Length
18 in
Drum Cover Dia.
12 in
Suction Tube Length
18 in
For Container Size
5 gal

Details

Item
Grease Gun Filler Pump
Includes
Drum Cover, Female Loader Valve For Attaching To Bulk Loader On Grease Gun, Rubber Lined Follower Plate, Steel Discharge Spout
Max. Viscosity
NLGI #2
Volume Per Stroke
1 oz.
Grease Pump Operation
Lever
For Use With
NLGI 1 and 2 Grease
Application
For Bulk Filling Grease Guns
Grease Type
NLGI 1 and 2
Material
Aluminum, Brass, NBR, Steel, Zinc
Volume per Stroke
1 oz
Includes Suction Tube
Yes
Max. Flow Rate
1 oz per stroke
Adapter Material
Aluminum, Brass, Nitrile, Steel, Zinc
Suction Tube OD
1 1/2 in
Suction Tube ID
1 3/8 in
For Container Type
Bucket
Action Type
Lever
Self-Priming
Yes
Compatible Chemicals
Grease
Suction Tube Material
Steel
Housing Material - Pumps
Aluminum, Brass, Nitrile, Steel, Zinc
Metered
No
Includes Spout
Yes

Description

Grease Gun Filler Pump, Self-Priming Yes, Metered No, For Use With NLGI 1 and 2 Grease, For Container Type Bucket, Includes Spout Yes, Adapter Material Aluminum, Brass, Nitrile, Steel, Zinc, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Brass, Nitrile, Steel, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.