Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun Hose, 6000 psi

  • Mfr # 30RZ30

  • Zoro # G9009585


product price: $34.89
/ea

Key Features

Size
30 in L
For Use With
Grease
Connection
1/8 MNPT x 1/8 MNPT
Working Pressure
6,000 psi
Min. Burst Pressure
28,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30RZ30
Zoro #
G9009585
UPC #
190735805992
Country of Origin
India

Dimensions

Size
30 in L
Overall Length
30 in
End 1 Thread Size
1/8"
End 2 Thread Size
1/8"

Details

Item
Hose Extension
For Use With
Grease
Connection
1/8 MNPT x 1/8 MNPT
Working Pressure
6,000 psi
Min. Burst Pressure
28,000 psi
Features
High Pressure Replacement Hose with Spring Guard on both ends to prevent hose from Kinking
Includes
Spring Guard
Max. Pressure
10,000 psi
Compatible Grease Gun Type
Cordless
End 1 Thread Type
NPT
End 2 Thread Type
NPT
Burst Pressure
28,000 psi
Operating Pressure - Maximum
10,000 psi
Hose Type
Flexible
Resistance Properties
Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Hose Material
Polyurethane

Description

Hose Extension, For Use With Grease, Size 30 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10,000 psi, Min. Burst Pressure 28,000 psi, Working Pressure 6,000 psi, Features High Pressure Replacement Hose with Spring Guard on both ends to prevent hose from Kinking, Includes Spring Guard

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.