Zoro Homepage

Grease Gun, Lever Handle, 10,000 psi

  • Mfr # 15F199

  • Zoro # G4792261


product price: $47.99
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F199
Zoro #
G4792261
UPC #
190735743119
Country of Origin
India

Dimensions

Hose Length
18 in
Overall Height
117 mm
Overall Length
15 5/8 in
Overall Width
66 1/4 mm
Flexible Hose Length
18 in
Dispensing Tip Length
1 1/2 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Includes
Coupler, Hose Extension
Tether Capable
Tether Capable
Variable Stroke / Full Stroke
Full Stroke
Tube Color
Blue
Tube Material
Steel
For Use With
14 oz Grease Cartridges
Features
Flip Follower Style Grease Gun Barrel
Volume Per Stroke
0.035 oz.
Application
For Greasing Fittings in Rough Outdoor Environments in Addition to Fittings with Limted Access
Volume per Stroke
1 oz
Strokes per Oz.
36
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Recommended NLGI Viscosity Grade
2
Loading Method
Cartridge, Suction
Hose Type
Flexible
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Handle Style
Lever-Grip
Compatible Fitting Style
Standard
Dispensing Tip Material
Steel
Stroke Type
Fixed Stroke
Strokes per Oz
36
Resistance Properties
Impact Resistant, Rust Resistant
Hose Material
Polyurethane/Polyester
Barrel Material
Steel
Dispensing Tip Style
Straight
Barrel Color
Blue
Operating Pressure - Maximum
10,000 psi

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes per Oz. 36, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 oz, For Use With 14 oz Grease Cartridges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.