Zoro Homepage

Grease Gun, Lever Handle, 10,000 psi

  • Mfr # 15F210

  • Zoro # G4792207


product price: $33.79
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F210
Zoro #
G4792207
UPC #
190735743218
Country of Origin
India

Dimensions

Pipe Length
6 in
Tool Length
14 1/2 in
Overall Width
66 mm
Overall Height
165 mm
Dispensing Tip Length
1 1/2 in
Overall Length
14 1/2 in
Rigid Hose Length
6 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Bulk Capacity
16 oz
Strokes Per Oz.
28.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
For Use With
14 oz Grease Cartridges
Variable Stroke / Full Stroke
Full Stroke
Volume Per Stroke
1 cc
Includes
Coupler, Steel Extension
Tether Capable
Tether Capable
Tube Color
Gray
Application
For High Pressure Injecting of Oils & Greases
Tube Material
Steel
Features
For Use with Oils & Grease
Strokes per Oz.
28
Volume per Stroke
1 mL
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Barrel Color
Gray
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Strokes per Oz
28
Hose Type
Rigid
Compatible Fitting Style
Standard
Recommended NLGI Viscosity Grade
2
Operating Pressure - Maximum
10,000 psi
Barrel Material
Steel
Dispensing Tip Material
Steel
Rigid Hose Style
Angled
Hose Material
Steel
Dispensing Tip Style
Straight
Handle Style
Lever-Grip
Resistance Properties
Impact Resistant, Rust Resistant
Loading Method
Cartridge
Stroke Type
Variable Stroke

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Gray, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 mL, Tool Length 14 1/2 in, For Use With 14 oz Grease Cartridges

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.