Zoro Homepage

Grease Gun, Lever Handle, 6000 psi

  • Mfr # 19XH23

  • Zoro # G9076322


product price: $27.19
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Bulk Capacity
14 oz
Strokes Per Oz.
28.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19XH23
Zoro #
G9076322
UPC #
190735745076
Country of Origin
India

Dimensions

Pipe Length
6 in
Tool Length
14 1/8 in
Rigid Hose Length
6 in
Overall Length
14 1/8 in
Dispensing Tip Length
1 3/8 in
Overall Height
129 mm
Overall Width
60 mm

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 14 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 mL, Tool Length 14 1/8 in, For Use With Grease Up to NLGI 2, Application For Everyday Lubrication of Grease Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.