Zoro Homepage

Grease Gun, Lever Handle, 8000 psi

  • Mfr # 15F202

  • Zoro # G4792243


product price: $37.79
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
28.0
Bulk Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F202
Zoro #
G4792243
UPC #
190735743133
Country of Origin
India

Dimensions

Pipe Length
6 in
Overall Width
66 mm
Rigid Hose Length
6 in
Overall Length
14 5/8 in
Dispensing Tip Length
1 3/8 in
Overall Height
127 mm

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
28.0
Bulk Capacity
16 oz
Max. Operating Pressure
8,000 psi
Cartridge Capacity
14 oz
Tube Color
Black
Tether Capable
Tether Capable
Variable Stroke / Full Stroke
Variable Stroke
Features
Air Release Valve, Handle Grip
Volume Per Stroke
0.035 oz.
Application
For Greasing Fittings in Rough Outdoor Environments
Tube Material
Steel
Includes
Bulk Loader Valve, Coupler, Steel Extension
For Use With
14 oz Grease Cartridges
Volume per Stroke
1 mL
Strokes per Oz.
28
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Barrel Color
Black
Compatible Fitting Style
Standard
Recommended NLGI Viscosity Grade
2
Dispensing Tip Style
Straight
Hose Type
Rigid
Operating Pressure - Maximum
8,000 psi
Handle Style
Lever-Grip
Hose Material
Steel
Loading Method
Cartridge
Stroke Type
Fixed Stroke
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Dispensing Tip Material
Steel
Rigid Hose Style
Angled
Resistance Properties
Impact Resistant, Rust Resistant
Barrel Material
Steel
Strokes per Oz
28

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 mL, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings in Rough Outdoor Environments

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.