Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, Lever, Hose, 10,000 psi

  • Mfr # 4BY72

  • Zoro # G0581953


product price: $34.69
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge, Filler Pump
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
31.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BY72
Zoro #
G0581953
UPC #
190735847732
Country of Origin
India

Dimensions

Tool Length
14 5/8 in
Hose Length
18 in
Flexible Hose Length
18 in
Overall Length
14 5/8 in
Dispensing Tip Length
1 1/2 in
Overall Width
66 mm
Overall Height
121 mm

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Filler Pump
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
31.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Variable Stroke / Full Stroke
Variable Stroke
Features
Non Slip Textured Powder Coated Barrel
Includes
Bleeder Valve, Coupler, Deluxe Pull Handle, Positive Lever Stop, Vinyl Grip, Whip Hose
Tube Material
Steel
Tether Capable
Tether Capable
Tube Color
Black
Strokes per Oz.
31
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Stroke Type
Variable Stroke
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Dispensing Tip Style
Straight
Barrel Material
Steel
Compatible Fitting Style
Standard
Hose Material
Polyurethane/Polyester
Barrel Color
Black
Loading Method
Cartridge, Filler Pump
Hose Type
Flexible
Dispensing Tip Material
Steel
Operating Pressure - Maximum
10,000 psi
Resistance Properties
Impact Resistant, Rust Resistant
Volume per Stroke
1 g
Recommended NLGI Viscosity Grade
2
Handle Style
Lever-Grip
Strokes per Oz
31

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes per Oz. 31, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 g, Tool Length 14 5/8 in, Features Non Slip Textured Powder Coated Barrel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.