Zoro Homepage

Grease Gun, Lever, Hose, 6000 psi

  • Mfr # 4BY69

  • Zoro # G0967696


product price: $37.19
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
33.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BY69
Zoro #
G0967696
UPC #
190735847701
Country of Origin
India

Dimensions

Tool Length
15 1/2 in
Hose Length
18 in
Overall Length
15 1/2 in
Overall Width
67 mm
Dispensing Tip Length
1 1/2 in
Overall Height
114 mm
Flexible Hose Length
18 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge
Grease Gun Handle Style
Lever
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
33.0
Max. Operating Pressure
6,000 psi
Cartridge Capacity
14 1/2 oz
Variable Stroke / Full Stroke
Full Stroke
Tube Material
Steel
Tether Capable
Tether Capable
Includes
Coupler, Filler Nipple, Pump Head, Removable Plug, Whip Hose
Tube Color
Black
Strokes per Oz.
33
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Hose Type
Flexible
Strokes per Oz
33
Volume per Stroke
1 g
Operating Pressure - Maximum
6,000 psi
Handle Style
Lever-Grip
Recommended NLGI Viscosity Grade
2
Barrel Color
Black
Barrel Material
Steel
Hose Material
Polyurethane/Polyester
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Loading Method
Cartridge
Dispensing Tip Style
Straight
Resistance Properties
Impact Resistant, Rust Resistant
Stroke Type
Fixed Stroke
Dispensing Tip Material
Steel
Compatible Fitting Style
Standard

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes per Oz. 33, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 g, Tool Length 15 1/2 in, Includes Coupler, Filler Nipple, Pump Head, Removable Plug, Whip Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.